Square D (Schneider Electric) NSYDPR200T DIN Rail, Double Profile, Not Perforated, 1 mm Thick | Graybar Store
Square D (Schneider Electric) - DIN Rail, Double Profile, Not Perforated, 1 mm Thick - NSYDPR200T
+ / - Hover over image to Zoom
Other Views

    DIN Rail, Double Profile, Not Perforated, 1 mm Thick

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYDPR200T
    SKU: 25500869
    $13.24
    Checking Pricing
         
    Height (Inches):0.59 in.
    Color:Silver
    Depth (Inches):78.74 in.
    Packaging:20 per Pack
    Use With:All Enclosures
    Width (Inches):1.38 in.
    Material:Zinc-Coated Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYDPR200T
    • Color Silver
    • Type Double-Profile
    • Depth (Inches) 78.74 in.
    • Height (Inches) 0.59 in.
    • Width (Inches) 1.38 in.
    Product Overview:
    Mounting Rail, Zinc-Coated Steel, Silver