Chatsworth 12731-712 Rack-to-Runway Mounting Plate, Brackets, 6 in. Channel, Steel, Black, 9 to 12 in. | Graybar Store
Chatsworth - Rack-to-Runway Mounting Plate, Brackets, 6 in. Channel, Steel, Black, 9 to 12 in. - 12731-712
+ / - Hover over image to Zoom
Other Views

    Rack-to-Runway Mounting Plate, Brackets, 6 in. Channel, Steel, Black, 9 to 12 in.

    Manufacturer: Chatsworth
    Manufacturer #: 12731-712
    SKU: 22077376
    $63.95
    Checking Pricing
         
    Color:Black
    Use With:9 to 12 in W Runway
    Width (Inches):9 to 12 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12731-712
    • Color Black
    • Mounting Style Parallel; Perpendicular
    • Type Channel Rack-To-Runway Mounting Plate With Bracket
    • Width (Inches) 9 to 12 in.
    • Material Aluminum
    • Includes (2) Hat-Shaped Brackets; (2) J-Bolts, 5/16-18 x 2-1/4 in; (3) Hex Nuts, 5/16-18; (3) Split Lock Washers, 5/16 in; Mounting Plate
    • Use With 9 to 12 in W Runway
    Product Overview:
    12731 Mounting Plate With Bracket, Aluminum, Width (Inches): 9 to 12 in, Black