Chatsworth 10595-118 Mounting Plate, Steel, Rack-to-Runway, 3 in. Channel, Grey, 15 to 18 in. | Graybar Store
Chatsworth - Mounting Plate, Steel, Rack-to-Runway, 3 in. Channel, Grey, 15 to 18 in. - 10595-118
+ / - Hover over image to Zoom
Other Views

    Mounting Plate, Steel, Rack-to-Runway, 3 in. Channel, Grey, 15 to 18 in.

    Manufacturer: Chatsworth
    Manufacturer #: 10595-118
    SKU: 95020215
    $48.11
    Checking Pricing
         
    Color:Grey
    Use With:15 to 18 in Tray
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10595-118
    • Color Grey
    • Mounting Style Parallel; Perpendicular
    • Type Mounting Plate
    • Material Steel
    • For Use With Rack-to-Runway
    • Includes (4) 5/16 in Split Lock Washers; (4) 5/16- Hex Nuts; (4) 5/16-18 J-Bolts; Mounting Plate
    • Use With 15 to 18 in Tray
    • Country of Origin US - USA
    Product Overview:
    10595 Mounting Plate, Steel, Grey