Pentair Hoffman CCCP3035 Mounting Plate, Steel, Rear Panel, 9.06 x 10.63 in. | Graybar Store
Pentair Hoffman - Mounting Plate, Steel, Rear Panel, 9.06 x 10.63 in. - CCCP3035
+ / - Hover over image to Zoom
Other Views

    Mounting Plate, Steel, Rear Panel, 9.06 x 10.63 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: CCCP3035
    SKU: 25143402
    $35.13
    Checking Pricing
         
    Height (Inches):9.06 in.
    Use With:Rear Panel Mounting Equipment
    Width (Inches):10.63 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CCCP3035
    • Mounting Style Panel Mount
    • Type Mounting Plate
    • Height (Inches) 9.06 in.
    • Width (Inches) 10.63 in.
    • Material Steel
    • Use With Rear Panel Mounting Equipment
    Product Overview:
    Hoffman® CCCP Mounting Plate, Steel, Height (Inches): 9.06 in, Width (Inches): 10.63 in