Ideal Industries BMP-1000-9-C Natural Nylon 1.00 x 1.00 in. Cable Tie Mounting Pad | Graybar Store
Ideal Industries - Natural Nylon 1.00 x 1.00 in. Cable Tie Mounting Pad - BMP-1000-9-C
+ / - Hover over image to Zoom
Other Views

    Natural Nylon 1.00 x 1.00 in. Cable Tie Mounting Pad

    Manufacturer: Ideal Industries
    Manufacturer #: BMP-1000-9-C
    SKU: 25072511
    $0.23
    Checking Pricing
         
    Color:Natural
    Packaging:100 per Pack
    Length:1 in.
    Width (Inches):142 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # BMP-1000-9-C
    • Color Natural
    • Length 1 in.
    • Width (Inches) 142 in.
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mounting Pad, Natural, Width (Inches): 142 in, Packaging: 100 Per Pack