Hubbell Premise Wiring - Mounting Kit to Relay Rack - HLMPK19D
+ / - Hover over image to Zoom
Other Views

Mounting Kit to Relay Rack

Manufacturer: Hubbell Premise Wiring
Manufacturer #: HLMPK19D
SKU: 25638168
$51.22
Checking Pricing
     
Color:Black
Width (Inches):6 in.
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hubbell Premise Wiring
  • Manufacturer # HLMPK19D
  • Color Black
  • Width (Inches) 6 in.
Product Overview:
NEXTFRAME® Mounting Kit to Relay Rack, Black, Width (Inches): 6 in