Bogen RK78 Mounting Kit Rack Panel Mounting Kit | Graybar Store
Bogen - Mounting Kit Rack Panel Mounting Kit - RK78
+ / - Hover over image to Zoom
Other Views

    Mounting Kit Rack Panel Mounting Kit

    Manufacturer: Bogen
    Manufacturer #: RK78
    SKU: 97189355
    $67.78
    Checking Pricing
         
    Dimensions:3.5 H x 19 W x 7D in.
    Additional Features:Panel uses 2 rack spaces.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # RK78
    • Color Black
    • Dimensions 3.5 H x 19 W x 7D in.
    • Additional Features Panel uses 2 rack spaces.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rack panel kit for CR100A.