Newton Instrument 0025580110 Mounting Kit, 2 x 2 in. | Graybar Store
Newton Instrument - Mounting Kit, 2 x 2 in. - 0025580110
+ / - Hover over image to Zoom
Other Views

    Mounting Kit, 2 x 2 in.

    Manufacturer: Newton Instrument
    Manufacturer #: 0025580110
    SKU: 97202292
    $8.30
    Checking Pricing
         
    Height (Inches):2 in.
    Size:2 W x 2 H in
    Thread Size (Inches):10-32
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 0025580110
    • Size 2 W x 2 H in
    • Type Equipment Rack Vertical Mounting Kit - Channel
    • Height (Inches) 2 in.
    • Thread Size (Inches) 10-32
    • Width 2 in.
    • Includes #12-24 HHN; (2) 12-24 x 1/2 in RHMs; (2) Brackets; (2) Spring Lock Washers, 12 Helical; (AR) Spring Lock Washers, 10 Helical; 10-32 in (AR) HHM; 10-32 x 1/2 in (AR) RHMs
    • Country of Origin US - USA
    Product Overview:
    Mounting Kit, Size: 2 W x 2 H in