Great Lakes Case and Cabinet HDW-105-50 Mounting Hardware, M6, Zinc Plated | Graybar Store
Great Lakes Case and Cabinet - Mounting Hardware, M6, Zinc Plated - HDW-105-50
+ / - Hover over image to Zoom
Other Views

    Mounting Hardware, M6, Zinc Plated

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: HDW-105-50
    SKU: 25068808
    $52.52
    Checking Pricing
         
    Thread Size (Inches):M6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # HDW-105-50
    • Finish Zinc Plated
    • Thread Size (Inches) M6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Package of (5) M6 cage nuts with 12 mm M6 screws. Cage nuts have a zinc plated finish.