Hubbell Premise Wiring 1224RRSCRW20 Cabinet Access Screws, #12-24 | Graybar Store
Hubbell Premise Wiring - Cabinet Access Screws, #12-24 - 1224RRSCRW20
+ / - Hover over image to Zoom
Other Views

    Cabinet Access Screws, #12-24

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: 1224RRSCRW20
    SKU: 97114153
    $7.21
    Checking Pricing
         
    Color:Black
    Packaging:20 per Pack
    Thread Size (Inches):12-24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # 1224RRSCRW20
    • Color Black
    • Type Mounting Hardware
    • Thread Size (Inches) 12-24
    • Includes (2) #12-24 x 5/8 in Black Pan Head Phillips Screws
    • Packaging 20 per Pack
    • Country of Origin US - USA
    Product Overview:
    Mounting Hardware, Black