Siemon MX-E4F-04 MAX® Duplex Modular Mounting Frames | Graybar Store
Siemon - MAX® Duplex Modular Mounting Frames - MX-E4F-04
+ / - Hover over image to Zoom
Other Views

    MAX® Duplex Modular Mounting Frames

    Manufacturer: Siemon
    Manufacturer #: MX-E4F-04
    SKU: 98287701
    $3.57
    Checking Pricing
         
    Color:Grey
    Additional Features:Compatible With Any Duplex or Designer Style Faceplate; Frames Enhanced With Mounting Ears to Keep Frames Flush
    Part Number:MX-E4F-04
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-E4F-04
    • Color Grey
    • Part Number MX-E4F-04
    • Type Mounting Frames
    • Additional Features Compatible With Any Duplex or Designer Style Faceplate; Frames Enhanced With Mounting Ears to Keep Frames Flush
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX Mounting Frame, Grey