Square D (Schneider Electric) Mounting Collar With Contact Block and Light Module for 22mm Pushbuttons, LED | Graybar Store
Square D (Schneider Electric) - Mounting Collar With Contact Block  and Light Module for 22mm Pushbuttons, LED
+ / - Hover over image to Zoom
Other Views

    Mounting Collar With Contact Block and Light Module for 22mm Pushbuttons, LED

    Manufacturer: Square D (Schneider Electric)
         

    Complete body with mounting collar, contact block and LED protected light module for use with XB4 series pushbuttons.

    • Screw clamp terminal connections
    See More >>
    • Manufacturer Square D (Schneider Electric)
    • Base Type Integral LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    Select Filter Options Below ( 18 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Color
    Use With
    Contact Operation
    Source
    Material
    Additional Features
    Size
    Price
    ZB4BW0G31
    99496314
    110-120 Vac
    Green
    XB4 Series Operators
    1NO
    Protected LED
    $
    80
    .12
    /
    EA
    99496314
    Voltage Rating
    110-120 Vac
    Color
    Green
    Use With
    XB4 Series Operators
    Contact Operation
    1NO
    Source
    Protected LED
    Material
    Additional Features
    Size
    $
    80
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BW0G15
    99496249
    110-120 Vac
    White
    XB4 Series Operators
    1NO/1NC
    Protected LED
    $
    98
    .78
    /
    EA
    99496249
    Voltage Rating
    110-120 Vac
    Color
    White
    Use With
    XB4 Series Operators
    Contact Operation
    1NO/1NC
    Source
    Protected LED
    Material
    Additional Features
    Size
    $
    98
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BW0B11
    99496279
    24 Vac/Vdc
    White
    XB4 Series Operators
    1NO
    Protected LED
    $
    80
    .12
    /
    EA
    99496279
    Voltage Rating
    24 Vac/Vdc
    Color
    White
    Use With
    XB4 Series Operators
    Contact Operation
    1NO
    Source
    Protected LED
    Material
    Additional Features
    Size
    $
    80
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BW0G51
    99496317
    110-120 Vac
    Yellow
    XB4 Series Operators
    1NO
    Protected LED
    $
    80
    .12
    /
    EA
    99496317
    Voltage Rating
    110-120 Vac
    Color
    Yellow
    Use With
    XB4 Series Operators
    Contact Operation
    1NO
    Source
    Protected LED
    Material
    Additional Features
    Size
    $
    80
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BW0G11
    99496312
    110-120 Vac
    White
    XB4 Series Operators
    1NO
    Protected LED
    $
    80
    .12
    /
    EA
    99496312
    Voltage Rating
    110-120 Vac
    Color
    White
    Use With
    XB4 Series Operators
    Contact Operation
    1NO
    Source
    Protected LED
    Material
    Additional Features
    Size
    $
    80
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BW0B55
    99496307
    24 Vac/Vdc
    Yellow
    XB4 Series Operators
    1NO/1NC
    Protected LED
    $
    98
    .78
    /
    EA
    99496307
    Voltage Rating
    24 Vac/Vdc
    Color
    Yellow
    Use With
    XB4 Series Operators
    Contact Operation
    1NO/1NC
    Source
    Protected LED
    Material
    Additional Features
    Size
    $
    98
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BW0G33
    99496339
    110-120 Vac
    Green
    XB4 Series Operators
    2NO
    Protected LED
    $
    98
    .78
    /
    EA
    99496339
    Voltage Rating
    110-120 Vac
    Color
    Green
    Use With
    XB4 Series Operators
    Contact Operation
    2NO
    Source
    Protected LED
    Material
    Additional Features
    Size
    $
    98
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BW0B53
    99496301
    24 Vac/Vdc
    Yellow
    XB4 Series Operators
    2NO
    Protected LED
    $
    98
    .78
    /
    EA
    99496301
    Voltage Rating
    24 Vac/Vdc
    Color
    Yellow
    Use With
    XB4 Series Operators
    Contact Operation
    2NO
    Source
    Protected LED
    Material
    Additional Features
    Size
    $
    98
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BW0G35
    99496250
    110-120 Vac
    Green
    XB4 Series Operators
    1NO/1NC
    Protected LED
    $
    98
    .78
    /
    EA
    99496250
    Voltage Rating
    110-120 Vac
    Color
    Green
    Use With
    XB4 Series Operators
    Contact Operation
    1NO/1NC
    Source
    Protected LED
    Material
    Additional Features
    Size
    $
    98
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BW0B35
    99496305
    24 Vac/Vdc
    Green
    XB4 Series Operators
    1NO/1NC
    Protected LED
    $
    98
    .78
    /
    EA
    99496305
    Voltage Rating
    24 Vac/Vdc
    Color
    Green
    Use With
    XB4 Series Operators
    Contact Operation
    1NO/1NC
    Source
    Protected LED
    Material
    Additional Features
    Size
    $
    98
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BW0B41
    99496283
    24 Vac/Vdc
    Red
    XB4 Series Operators
    1NO
    Protected LED
    $
    80
    .12
    /
    EA
    99496283
    Voltage Rating
    24 Vac/Vdc
    Color
    Red
    Use With
    XB4 Series Operators
    Contact Operation
    1NO
    Source
    Protected LED
    Material
    Additional Features
    Size
    $
    80
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BW0G65
    99496255
    110-120 Vac
    Blue
    XB4 Series Operators
    1NO/1NC
    Protected LED
    $
    98
    .78
    /
    EA
    99496255
    Voltage Rating
    110-120 Vac
    Color
    Blue
    Use With
    XB4 Series Operators
    Contact Operation
    1NO/1NC
    Source
    Protected LED
    Material
    Additional Features
    Size
    $
    98
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BW0B13
    99496296
    24 Vac/Vdc
    White
    XB4 Series Operators
    2NO
    Protected LED
    $
    98
    .78
    /
    EA
    99496296
    Voltage Rating
    24 Vac/Vdc
    Color
    White
    Use With
    XB4 Series Operators
    Contact Operation
    2NO
    Source
    Protected LED
    Material
    Additional Features
    Size
    $
    98
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BW0G45
    99496253
    110-120 Vac
    Red
    XB4 Series Operators
    1NO/1NC
    Protected LED
    $
    98
    .78
    /
    EA
    99496253
    Voltage Rating
    110-120 Vac
    Color
    Red
    Use With
    XB4 Series Operators
    Contact Operation
    1NO/1NC
    Source
    Protected LED
    Material
    Additional Features
    Size
    $
    98
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BW0B31
    99496281
    24 Vac/Vdc
    Green
    XB4 Series Operators
    1NO
    Protected LED
    $
    80
    .12
    /
    EA
    99496281
    Voltage Rating
    24 Vac/Vdc
    Color
    Green
    Use With
    XB4 Series Operators
    Contact Operation
    1NO
    Source
    Protected LED
    Material
    Additional Features
    Size
    $
    80
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BW0B42
    99496291
    24 Vac/Vdc
    Red
    XB4 Series Operators
    1NC
    Protected LED
    $
    80
    .12
    /
    EA
    99496291
    Voltage Rating
    24 Vac/Vdc
    Color
    Red
    Use With
    XB4 Series Operators
    Contact Operation
    1NC
    Source
    Protected LED
    Material
    Additional Features
    Size
    $
    80
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BW0B45
    99496306
    24 V AC
    Red
    1 NC; 1 NO; Slow-Break; Standard
    Zamak (Collar)
    Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    30 W x 47 H mm
    $
    98
    .78
    /
    EA
    99496306
    Voltage Rating
    24 V AC
    Color
    Red
    Use With
    Contact Operation
    1 NC; 1 NO; Slow-Break; Standard
    Source
    Material
    Zamak (Collar)
    Additional Features
    Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    Size
    30 W x 47 H mm
    $
    98
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB4BW0G42
    99496323
    120 V AC
    Red
    1 NO; Slow-Break; Standard
    Zamak (Collar)
    Body/Fixing Collar; Screw Clamp Terminal
    30 W x 47 H mm
    $
    80
    .12
    /
    EA
    99496323
    Voltage Rating
    120 V AC
    Color
    Red
    Use With
    Contact Operation
    1 NO; Slow-Break; Standard
    Source
    Material
    Zamak (Collar)
    Additional Features
    Body/Fixing Collar; Screw Clamp Terminal
    Size
    30 W x 47 H mm
    $
    80
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496314 SKU, 99496314 ANALYTICS...
    Use With
    XB4 Series Operators
    Contact Operation
    1NO
    Source
    Protected LED
    Material
    Additional Features
    Size
    Price
    $
    80
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496249 SKU, 99496249 ANALYTICS...
    Use With
    XB4 Series Operators
    Contact Operation
    1NO/1NC
    Source
    Protected LED
    Material
    Additional Features
    Size
    Price
    $
    98
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496279 SKU, 99496279 ANALYTICS...
    Use With
    XB4 Series Operators
    Contact Operation
    1NO
    Source
    Protected LED
    Material
    Additional Features
    Size
    Price
    $
    80
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496317 SKU, 99496317 ANALYTICS...
    Use With
    XB4 Series Operators
    Contact Operation
    1NO
    Source
    Protected LED
    Material
    Additional Features
    Size
    Price
    $
    80
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496312 SKU, 99496312 ANALYTICS...
    Use With
    XB4 Series Operators
    Contact Operation
    1NO
    Source
    Protected LED
    Material
    Additional Features
    Size
    Price
    $
    80
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496307 SKU, 99496307 ANALYTICS...
    Use With
    XB4 Series Operators
    Contact Operation
    1NO/1NC
    Source
    Protected LED
    Material
    Additional Features
    Size
    Price
    $
    98
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496339 SKU, 99496339 ANALYTICS...
    Use With
    XB4 Series Operators
    Contact Operation
    2NO
    Source
    Protected LED
    Material
    Additional Features
    Size
    Price
    $
    98
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496301 SKU, 99496301 ANALYTICS...
    Use With
    XB4 Series Operators
    Contact Operation
    2NO
    Source
    Protected LED
    Material
    Additional Features
    Size
    Price
    $
    98
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496250 SKU, 99496250 ANALYTICS...
    Use With
    XB4 Series Operators
    Contact Operation
    1NO/1NC
    Source
    Protected LED
    Material
    Additional Features
    Size
    Price
    $
    98
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496305 SKU, 99496305 ANALYTICS...
    Use With
    XB4 Series Operators
    Contact Operation
    1NO/1NC
    Source
    Protected LED
    Material
    Additional Features
    Size
    Price
    $
    98
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496283 SKU, 99496283 ANALYTICS...
    Use With
    XB4 Series Operators
    Contact Operation
    1NO
    Source
    Protected LED
    Material
    Additional Features
    Size
    Price
    $
    80
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496255 SKU, 99496255 ANALYTICS...
    Use With
    XB4 Series Operators
    Contact Operation
    1NO/1NC
    Source
    Protected LED
    Material
    Additional Features
    Size
    Price
    $
    98
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496296 SKU, 99496296 ANALYTICS...
    Use With
    XB4 Series Operators
    Contact Operation
    2NO
    Source
    Protected LED
    Material
    Additional Features
    Size
    Price
    $
    98
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496253 SKU, 99496253 ANALYTICS...
    Use With
    XB4 Series Operators
    Contact Operation
    1NO/1NC
    Source
    Protected LED
    Material
    Additional Features
    Size
    Price
    $
    98
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496281 SKU, 99496281 ANALYTICS...
    Use With
    XB4 Series Operators
    Contact Operation
    1NO
    Source
    Protected LED
    Material
    Additional Features
    Size
    Price
    $
    80
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496291 SKU, 99496291 ANALYTICS...
    Use With
    XB4 Series Operators
    Contact Operation
    1NC
    Source
    Protected LED
    Material
    Additional Features
    Size
    Price
    $
    80
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496306 SKU, 99496306 ANALYTICS...
    Use With
    Contact Operation
    1 NC; 1 NO; Slow-Break; Standard
    Source
    Material
    Zamak (Collar)
    Additional Features
    Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    Size
    30 W x 47 H mm
    Price
    $
    98
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496323 SKU, 99496323 ANALYTICS...
    Use With
    Contact Operation
    1 NO; Slow-Break; Standard
    Source
    Material
    Zamak (Collar)
    Additional Features
    Body/Fixing Collar; Screw Clamp Terminal
    Size
    30 W x 47 H mm
    Price
    $
    80
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available