Square D (Schneider Electric) ZB5AZ102 Mounting Collar with 1 NC Contact Block for Plastic Operators | Graybar Store
Square D (Schneider Electric) - Mounting Collar with 1 NC Contact Block for Plastic Operators - ZB5AZ102
+ / - Hover over image to Zoom
Other Views

    Mounting Collar with 1 NC Contact Block for Plastic Operators

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AZ102
    SKU: 99496595
    $24.15
    Checking Pricing
         
    Contact Operation:1NC
    Use With:ZB5 Series Operators
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AZ102
    • Contact Operation 1NC
    • IEC Rating IP65
    • NEMA Style 1/2/3/4/12/13
    • Use With ZB5 Series Operators
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Mounting collar with contact block 1NC, 15A, 600V for use with IEC pushbuttons ZB5 series.
    • Screw clamp terminal connections