Pentair Hoffman External Mounting Bracket Kit | Graybar Store
Pentair Hoffman - External Mounting Bracket Kit
+ / - Hover over image to Zoom
Other Views

    External Mounting Bracket Kit

    Manufacturer: Pentair Hoffman
         

    Mounting bracket kit for hinged cover lift-off type 3R enclosures.

    • Manufacturer Pentair Hoffman
    • Type Mounting Bracket Kit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Width (Inches)
    Price
    AMFK3RL016
    88132408
    0.75 in.
    5 in.
    $
    20
    .31
    /
    EA
    88132408
    Height (Inches)
    0.75 in.
    Width (Inches)
    5 in.
    $
    20
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AMFK3RL014
    88132407
    0.5 in.
    14 in.
    $
    24
    .22
    /
    EA
    88132407
    Height (Inches)
    0.5 in.
    Width (Inches)
    14 in.
    $
    24
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132408 SKU, 88132408 ANALYTICS...
    Price
    $
    20
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132407 SKU, 88132407 ANALYTICS...
    Price
    $
    24
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available