Thomas and Betts SBO24 Mounting Bracket, Horizontal, Stud to Stud | Graybar Store
Thomas and Betts - Mounting Bracket, Horizontal, Stud to Stud - SBO24
+ / - Hover over image to Zoom
Other Views

    Mounting Bracket, Horizontal, Stud to Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: SBO24
    SKU: 25052837
    $11.14
    Checking Pricing
         
    Accommodates:4 in Boxes; 4-11/16 in Boxes
    Packaging:25 per Pack
    Mounting Type:Bracket Mount
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SBO24
    • Accommodates 4 in Boxes; 4-11/16 in Boxes
    • Mounting Type Bracket Mount
    • Material Steel
    Product Overview:
    Steel City® Horizontal Mounting Bracket, Packaging: 25 per Pack, Steel, Mounting Type: Bracket Mount