Thomas and Betts SSF-SH2346-CS Mounting Bracket | Graybar Store
Thomas and Betts - Mounting Bracket - SSF-SH2346-CS
+ / - Hover over image to Zoom
Other Views

    Mounting Bracket

    Manufacturer: Thomas and Betts
    Manufacturer #: SSF-SH2346-CS
    SKU: 25418646
    $3.60
    Checking Pricing
         
    Opening:1
    Use With:4 in Square; 4-11/16 in Boxes
    Mounting Type:Screw
    Stud Size (Inches):4 in; 6 in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SSF-SH2346-CS
    • Mounting Type Screw
    • Opening 1
    • Stud Size (Inches) 4 in; 6 in
    • Material Steel
    • Use With 4 in Square; 4-11/16 in Boxes
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Steel City® Mounting Bracket, Steel, Stud Size (Inches): 4 in; 6 in, Mounting Type: Screw Mount