Chatsworth Products Inc. 13285-501 CUBE-iT PLUS® Mounting Bracket, 90°, 2 RU | Graybar Store
Chatsworth Products Inc. - CUBE-iT PLUS® Mounting Bracket, 90°, 2 RU - 13285-501
+ / - Hover over image to Zoom
Other Views

    CUBE-iT PLUS® Mounting Bracket, 90°, 2 RU

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 13285-501
    SKU: 25027338
    $57.03
    Checking Pricing
         
    Packaging:1 Pair
    Rack Units:2
    Size:19 W in
    Color:Transparent
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 13285-501
    • Color Transparent
    • Size 19 W in
    • Type Mounting Brackets
    • Rack Units 2
    • Width 19 in
    • Packaging 1 Pair
    Product Overview:
    Mounting Bracket, Size: 19 W in, Transparent, Rack Units: 2