Geist XB-7 Mounting Bracket, Black | Graybar Store
Geist - Mounting Bracket, Black - XB-7
+ / - Hover over image to Zoom
Other Views

    Mounting Bracket, Black

    Manufacturer: Geist
    Manufacturer #: XB-7
    SKU: 22118253
    $22.55
    Checking Pricing
         
    Material:Steel
    Packaging:2 per Pack
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # XB-7
    • Color Black
    • Type Power Brackets
    • Finish Powder Coat
    • Material Steel
    • Packaging 2 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mounting Bracket, Black, Steel, Powder Coat