Square D (Schneider Electric) ZB5AVG4 MOUNTING BASE W 120V REDPROTECTED LED | Graybar Store
Square D (Schneider Electric) - MOUNTING BASE W 120V REDPROTECTED LED - ZB5AVG4
+ / - Hover over image to Zoom
Other Views

    MOUNTING BASE W 120V REDPROTECTED LED

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AVG4
    SKU: 99496675
    $62.55
    Checking Pricing
         
    Voltage Rating:110-120 Vac
    Connections:Screw Clamp
    Color:Red
    Additional Features:Unmarked
    Source:Protected LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AVG4
    • Connections Screw Clamp
    • Color Red
    • Additional Features Unmarked
    • Base Type Integral LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Voltage Rating 110-120 Vac
    • Source Protected LED
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    MOUNTING BASE W 120V RED PROTECTED LED