Square D (Schneider Electric) QON3B Mounting Base For Up to (1) 3-Pole QOB (100A Max.) | Graybar Store
Square D (Schneider Electric) - Mounting Base For Up to (1) 3-Pole QOB (100A Max.) - QON3B
+ / - Hover over image to Zoom
Other Views

    Mounting Base For Up to (1) 3-Pole QOB (100A Max.)

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QON3B
    SKU: 88243295
    $58.84
    Checking Pricing
         
    Use With:Up to (1) 3-Pole QOB Circuit Breaker (100A Max.)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QON3B
    • Use With Up to (1) 3-Pole QOB Circuit Breaker (100A Max.)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Mounting base for up to (1) 3-pole QOB circuit breaker (100A max.).