Thomas and Betts TC347X Black Weatherable Nylon 1.125 x 1.125 in. 2 Way or 4 Way Adhesive /Screw Mount Cable Tie Mounting Base | Graybar Store
Thomas and Betts - Black Weatherable Nylon 1.125 x 1.125 in. 2 Way or 4 Way Adhesive /Screw Mount Cable Tie Mounting Base - TC347X
+ / - Hover over image to Zoom
Other Views

    Black Weatherable Nylon 1.125 x 1.125 in. 2 Way or 4 Way Adhesive /Screw Mount Cable Tie Mounting Base

    Manufacturer: Thomas and Betts
    Manufacturer #: TC347X
    SKU: 98411832
    $0.67
    Checking Pricing
         
    Color:Black
    Packaging:1000
    Mounting Type:Epoxy Glue (TC2PA); Screw Mount
    Width (Inches):1.125
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC347X
    • Color Black
    • Materials Weather Resistant Nylon
    • Mounting Type Epoxy Glue (TC2PA); Screw Mount
    Product Overview:
    Cable Tie Mounting Base, Black, 1.125 Lx 1.125 in. W, Weather Resistant Nylon