Thomas and Betts TC503 Natural Nylon Single Bundle Screw Mount Cable Tie Mounting Base, Dimensions 3.11 L x 0.622 W x 0.201 in. H | Graybar Store
Thomas and Betts - Natural Nylon Single Bundle Screw Mount Cable Tie Mounting Base, Dimensions 3.11 L x 0.622 W x 0.201 in. H - TC503
+ / - Hover over image to Zoom
Other Views

    Natural Nylon Single Bundle Screw Mount Cable Tie Mounting Base, Dimensions 3.11 L x 0.622 W x 0.201 in. H

    Manufacturer: Thomas and Betts
    Manufacturer #: TC503
    SKU: 88266281
    $1.70
    Checking Pricing
         
    Color:Natural
    Packaging:100
    Mounting Type:Screw Mount
    Width (Inches):0.625
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC503
    • Color Natural
    • Materials Nylon
    • Mounting Type Screw Mount
    Product Overview:
    Cable Tie Mounting Base, Natural, 3.08 L x 0.625 in. W, Nylon