Thomas and Betts TC5344AX Black Weatherable Nylon 0.75 x 0.75 in. 4 Way Adhesive Mount Miniature Cable Tie Mounting Base | Graybar Store
Thomas and Betts - Black Weatherable Nylon 0.75 x 0.75 in. 4 Way Adhesive Mount Miniature Cable Tie Mounting Base - TC5344AX
+ / - Hover over image to Zoom
Other Views

    Black Weatherable Nylon 0.75 x 0.75 in. 4 Way Adhesive Mount Miniature Cable Tie Mounting Base

    Manufacturer: Thomas and Betts
    Manufacturer #: TC5344AX
    SKU: 25094343
    $1.17
    Checking Pricing
         
    Color:Black
    Packaging:100
    Mounting Type:Adhesive; Screw Mount
    Width (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC5344AX
    • Color Black
    • Materials Weather Resistant Nylon
    • Mounting Type Adhesive; Screw Mount
    Product Overview:
    Cable Tie Mounting Base, Black, 3/4 L x 3/4 in. W, Weather Resistant Nylon