Philips Lightolier 1951 Mounting Bars, Downlight Housings, Nail-On, Adjustable | Graybar Store
Philips Lightolier - Mounting Bars, Downlight Housings, Nail-On, Adjustable - 1951
+ / - Hover over image to Zoom
Other Views

    Mounting Bars, Downlight Housings, Nail-On, Adjustable

    Manufacturer: Philips Lightolier
    Manufacturer #: 1951
    SKU: 88159010
    $11.26
    Checking Pricing
         
    Use With:Calculite CFL 7 in; Calculite Incandescent 6 in/7 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Philips Lightolier
    • Manufacturer # 1951
    • Fixture Type 6 in Housing; 7 in Housing
    • Use With Calculite CFL 7 in; Calculite Incandescent 6 in/7 in
    Product Overview:
    Steel mounting bar, 27 in. long for use with track lighting.