Wiremold (Legrand) MAB3S2 Mounting Adapter | Graybar Store
Wiremold (Legrand) - Mounting Adapter - MAB3S2
+ / - Hover over image to Zoom
Other Views

    Mounting Adapter

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: MAB3S2
    SKU: 25193457
    $2.79
    Checking Pricing
         
    Additional Features:1-Unit Insert
    No. of Gangs:1-Gang
    Brand or Series:CM
    Use With:CM Series Communication Modules
    No. of Ports:1
    Fitting Type:Mounting Adapter
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # MAB3S2
    • Color Ivory
    • No. of Ports 1
    • Additional Features 1-Unit Insert
    • Body Type Straight
    • Brand or Series CM
    • Fitting Type Mounting Adapter
    • No. of Gangs 1-Gang
    • Use With CM Series Communication Modules
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® CM Mounting Adapter, Fitting Type: Mounting Adapter, Ivory, Body Type: Straight