Wiremold (Legrand) MAB6TJ CM Ortronics TrackJackSeries ll Adapter Mounting Bezel | Graybar Store
Wiremold (Legrand) - CM Ortronics TrackJackSeries ll Adapter Mounting Bezel - MAB6TJ
+ / - Hover over image to Zoom
Other Views

    CM Ortronics TrackJackSeries ll Adapter Mounting Bezel

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: MAB6TJ
    SKU: 25161394
    $2.79
    Checking Pricing
         
    Brand or Series:CM
    Use With:CM Series Communication Modules
    No. of Ports:6
    Fitting Type:Mounting Adapter
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # MAB6TJ
    • Color Ivory
    • No. of Ports 6
    • Body Type Straight
    • Brand or Series CM
    • Fitting Type Mounting Adapter
    • Use With CM Series Communication Modules
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® CM Mounting Adapter, Fitting Type: Mounting Adapter, Ivory, Body Type: Straight