Hubbell Premise Wiring IMAVB15OW Infin-e-Station™ Blank AV Panel Mount Module | Graybar Store
Hubbell Premise Wiring - Infin-e-Station™ Blank AV Panel Mount Module - IMAVB15OW
+ / - Hover over image to Zoom
Other Views

    Infin-e-Station™ Blank AV Panel Mount Module

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IMAVB15OW
    SKU: 25108374
    $38.36
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Allows for Future Upgrades; Customizable Work Station Applications; Field Configurable; Flush Keystone Mounting;
    Dimensions (Inches):1.85 W x 1.43 H
    Part Number:IMAVB15OW
    Color:White
    Size:1.5 Unit
    Packaging:10 per Pack
    Use With:All Hubbell Pro-AV Connectors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IMAVB15OW
    • Color White
    • Part Number IMAVB15OW
    • Size 1.5 Unit
    • Type Panel Mount Module
    • Additional Features Allows for Future Upgrades; Customizable Work Station Applications; Field Configurable; Flush Keystone Mounting;
    • Dimensions (Inches) 1.85 W x 1.43 H
    • Material Thermoplastic
    • Packaging 10 per Pack
    • Use With All Hubbell Pro-AV Connectors
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Hubbell® Mount Module, Office White, Thermoplastic, Dimension (Inches): 1.85 W x 1.43 H in