Ortronics (Legrand) OR-FC03U-P OptiMo® FC Series Fiber Patch Cabinets, 3 RU | Graybar Store
Ortronics (Legrand) - OptiMo® FC Series Fiber Patch Cabinets, 3 RU - OR-FC03U-P
+ / - Hover over image to Zoom
Other Views

    OptiMo® FC Series Fiber Patch Cabinets, 3 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-FC03U-P
    SKU: 25045579
    $414.30
    Checking Pricing
         
    Rack Units:3
    Accommodates:(108) MT-RJ, LC Fibers; (108) ST, SC, FC Capacity Fibers; (216) LC Quad Fibers
    Height (Inches):5.25 in.
    Depth (Inches):485.77 mm
    No. of Panels:9
    Use With:M2 Cassettes; OFP Adapter Panels
    Lockable:Lockable
    Width (mm):482.6 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-FC03U-P
    • Mounting Style Rack Mount
    • Type Mount Fiber Cabinet
    • Rack Units 3
    • Accommodates (108) MT-RJ, LC Fibers; (108) ST, SC, FC Capacity Fibers; (216) LC Quad Fibers
    • Brand OptiMo
    • Depth (Inches) 485.77 mm
    • Height (Inches) 5.25 in.
    • Lockable Lockable
    • No. of Panels 9
    • Width (mm) 482.6 mm
    • Use With M2 Cassettes; OFP Adapter Panels
    Product Overview:
    OptiMo® FC Mount Fiber Cabinet, (108) MT-RJ, LC Fibers; (108) ST, SC, FC Capacity Fibers; (216) LC Quad Fibers, Rack Mount, Rack Units: 3