Legrand Ortronics OR-FC02U-C FC Series Fiber Patch and Splice Cabinet, 2 RU | Graybar Store
Legrand Ortronics - FC Series Fiber Patch and Splice Cabinet, 2 RU - OR-FC02U-C
+ / - Hover over image to Zoom
Other Views

    FC Series Fiber Patch and Splice Cabinet, 2 RU

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-FC02U-C
    SKU: 25045577
    $382.37
    Checking Pricing
         
    Accommodates:(144) LC Quad Fibers; (72) ST, SC, FC Capacity Fibers; (972) MT-RJ, LC Fibers
    Height (Inches):3.5 in.
    Depth (Inches):485.77 mm
    Rack Units:2
    No. of Panels:6
    Use With:M2 Cassettes; OFP Adapter Panels
    Lockable:Lockable
    Width (mm):482.6 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-FC02U-C
    • Mounting Style Rack Mount
    • Type Mount Fiber Cabinet
    • Rack Units 2
    • Accommodates (144) LC Quad Fibers; (72) ST, SC, FC Capacity Fibers; (972) MT-RJ, LC Fibers
    • Brand OptiMo
    • Depth (Inches) 485.77 mm
    • Height (Inches) 3.5 in.
    • Lockable Lockable
    • No. of Panels 6
    • Width (mm) 482.6 mm
    • Use With M2 Cassettes; OFP Adapter Panels
    Product Overview:
    OptiMo® FC Mount Fiber Cabinet, (144) LC Quad Fibers; (72) ST, SC, FC Capacity Fibers; (972) MT-RJ, LC Fibers, Rack Mount, Rack Units: 2