Ortronics (Legrand) OR-FC04U-C FC Series Fiber Patch and Splice Cabinet, 4 RU | Graybar Store
Ortronics (Legrand) - FC Series Fiber Patch and Splice Cabinet, 4 RU - OR-FC04U-C
+ / - Hover over image to Zoom
Other Views

    FC Series Fiber Patch and Splice Cabinet, 4 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-FC04U-C
    SKU: 25045422
    $467.24
    Checking Pricing
         
    Accommodates:(12) Splice Trays; (144) MT-RJ, LC Fibers; (144) ST, SC, FC Capacity Fibers; (288) LC Quad Fibers
    Height (Inches):7 in.
    Depth (Inches):485.77 mm
    Rack Units:4
    No. of Panels:12
    Use With:M2 Cassettes; OFP Adapter Panels
    Lockable:Lockable
    Width (mm):482.6 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-FC04U-C
    • Mounting Style Rack Mount
    • Type Mount Fiber Cabinet
    • Rack Units 4
    • Accommodates (12) Splice Trays; (144) MT-RJ, LC Fibers; (144) ST, SC, FC Capacity Fibers; (288) LC Quad Fibers
    • Brand OptiMo
    • Depth (Inches) 485.77 mm
    • Height (Inches) 7 in.
    • Lockable Lockable
    • No. of Panels 12
    • Width (mm) 482.6 mm
    • Use With M2 Cassettes; OFP Adapter Panels
    Product Overview:
    OptiMo® FC Mount Fiber Cabinet, (12) Splice Trays; (144) MT-RJ, LC Fibers; (144) ST, SC, FC Capacity Fibers; (288) LC Quad Fibers, Rack Mount, Rack Units: 4