Arecont Vision AV2246PM-D-LG Motorized P-Iris Lens Day/Night Surface Mount Indoor Dome IP Camera with WDR (Light Gray) | Graybar Store
Arecont Vision - Motorized P-Iris Lens Day/Night Surface Mount Indoor Dome IP Camera with WDR (Light Gray) - AV2246PM-D-LG
+ / - Hover over image to Zoom
Other Views

    Motorized P-Iris Lens Day/Night Surface Mount Indoor Dome IP Camera with WDR (Light Gray)

    Manufacturer: Arecont Vision
    Manufacturer #: AV2246PM-D-LG
    SKU: 25685674
    $655.89
    Checking Pricing
         
    Camera Type:Dome IP
    Camera Range:up to 100 dB
    Resolution:2.07 MP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV2246PM-D-LG
    • Camera Type Dome IP
    • Camera Range up to 100 dB
    • Resolution 2.07 MP
    • SAP Material Type ZSTD
    Product Overview:
    1080p MegaBall™ 2 Camera, WDR, Day/Night, 1920x1080, 30 fps, MJPEG/H.264, 3-10 mm RF/RZ P-iris Lens, In-ceiling/surface mount indoor dome, light grey.