Phoenix Contact 2297031 Motor Starter | Graybar Store
Phoenix Contact - Motor Starter - 2297031
+ / - Hover over image to Zoom
Other Views

    Motor Starter

    Manufacturer: Phoenix Contact
    Manufacturer #: 2297031
    SKU: 25209919
    $204.61
    Checking Pricing
         
    Additional Features:LED Display
    Voltage Rating:30 V DC
    Termination:Screw
    Amperage Rating:2 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2297031
    • Termination Screw
    • Additional Features LED Display
    • Amperage Rating 2 A
    • Voltage Rating 30 V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Motor Starter, Voltage Rating: 30 V DC, Amperage Rating: 2 A, Screw Connection