Square D (Schneider Electric) MD3304X Motor Disconnect Switch | Graybar Store
Square D (Schneider Electric) - Motor Disconnect Switch - MD3304X
+ / - Hover over image to Zoom
Other Views

    Motor Disconnect Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MD3304X
    SKU: 25394534
    $124.59
    Checking Pricing
         
    NEMA Rating:4X
    Amperage Rating:30
    Voltage Rating:600
    Use With:Motor Control
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MD3304X
    • Amperage Rating 30
    • NEMA Rating 4X
    • Use With Motor Control
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Square D™ MD Motor Disconnect Switch, Amperage Rating: 30 A, NEMA Rating: 4X