Thomas and Betts MD6M-2 Motor Disconnect | Graybar Store
Thomas and Betts - Motor Disconnect - MD6M-2
+ / - Hover over image to Zoom
Other Views

    Motor Disconnect

    Manufacturer: Thomas and Betts
    Manufacturer #: MD6M-2
    SKU: 88265834
    $40.70
    Checking Pricing
         
    Wire Size:6 AWG
    Color:Blue
    Packaging:6 per Pack
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # MD6M-2
    • Color Blue
    • Gender Male
    • Materials Copper
    Product Overview:
    Blackburn® Motor Disconnect, Copper, Blue, Packaging: 6 per Pack, Wire Size: 6 AWG, Male