Thomas and Betts MD6F-1 Motor Disconnect | Graybar Store
Thomas and Betts - Motor Disconnect - MD6F-1
+ / - Hover over image to Zoom
Other Views

    Motor Disconnect

    Manufacturer: Thomas and Betts
    Manufacturer #: MD6F-1
    SKU: 88265831
    $24.18
    Checking Pricing
         
    Wire Size:6 AWG
    Color:Blue
    Packaging:10 per Pack
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # MD6F-1
    • Color Blue
    • Gender Female
    • Materials Copper
    Product Overview:
    Blackburn® Motor Disconnect, Copper, Blue, Packaging: 10 per Pack, Wire Size: 6 AWG, Female