Thomas and Betts MD4M-2 Motor Disconnect | Graybar Store
Thomas and Betts - Motor Disconnect - MD4M-2
+ / - Hover over image to Zoom
Other Views

    Motor Disconnect

    Manufacturer: Thomas and Betts
    Manufacturer #: MD4M-2
    SKU: 88265830
    $23.88
    Checking Pricing
         
    Wire Size:4 AWG
    Color:Grey
    Packaging:6 per Pack
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # MD4M-2
    • Color Grey
    • Gender Male
    • Insulation Material Thermoplastic Elastomer
    Product Overview:
    Blackburn® Motor Disconnect, Copper, Gray, Packaging: 6 per Pack, Wire Size: 4 AWG, Male