Thomas and Betts MD2F-2 Motor Disconnect | Graybar Store
Thomas and Betts - Motor Disconnect - MD2F-2
+ / - Hover over image to Zoom
Other Views

    Motor Disconnect

    Manufacturer: Thomas and Betts
    Manufacturer #: MD2F-2
    SKU: 88265821
    $117.80
    Checking Pricing
         
    Wire Size:2 AWG
    Color:Brown
    Packaging:6 per Pack
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # MD2F-2
    • Color Brown
    • Gender Female
    • Materials Copper
    Product Overview:
    Blackburn® Motor Disconnect, Copper, Brown, Packaging: 6 per Pack, Wire Size: 2 AWG, Female