Thomas and Betts MD1210F-1 Motor Disconnect | Graybar Store
Thomas and Betts - Motor Disconnect - MD1210F-1
+ / - Hover over image to Zoom
Other Views

    Motor Disconnect

    Manufacturer: Thomas and Betts
    Manufacturer #: MD1210F-1
    SKU: 88265811
    $25.04
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Packaging:10 per Pack
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # MD1210F-1
    • Color Yellow
    • Gender Female
    • Insulation Material Thermoplastic Elastomer
    Product Overview:
    Blackburn® Motor Disconnect, Copper, Yellow, Packaging: 10 per Pack, Wire Size: 12 to 10 AWG, Female