Square D (Schneider Electric) GJL36015M03 Motor Circuit Protector | Graybar Store
Square D (Schneider Electric) - Motor Circuit Protector - GJL36015M03
+ / - Hover over image to Zoom
Other Views

    Motor Circuit Protector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GJL36015M03
    SKU: 95041422
    $1,094.12
    Checking Pricing
         
    Amps:15A
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GJL36015M03
    • Voltage (Volts) 600 V AC
    • Amps 15A
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mag-Gard™ Motor Circuit Protector, 15A, 600V AC, 25kA