Square D (Schneider Electric) HJL36050M72 Motor Circuit Protector | Graybar Store
Square D (Schneider Electric) - Motor Circuit Protector - HJL36050M72
+ / - Hover over image to Zoom
Other Views

    Motor Circuit Protector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HJL36050M72
    SKU: 25095561
    $1,298.20
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:3-Pole
    Amps:50A
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HJL36050M72
    • Voltage (Volts) 600 V AC
    • Amps 50A
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact® Motor Circuit Protector, 50A, 600V AC, 3-Pole, 25kA, Unit Mount