Square D (Schneider Electric) HJL36030M71 Motor Circuit Protector | Graybar Store
Square D (Schneider Electric) - Motor Circuit Protector - HJL36030M71
+ / - Hover over image to Zoom
Other Views

    Motor Circuit Protector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HJL36030M71
    SKU: 25095560
    $1,020.75
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:3-Pole
    Amps:30A
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HJL36030M71
    • Voltage (Volts) 600 V AC
    • Amps 30A
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact® Motor Circuit Protector, 30A, 600V AC, 3-Pole, 25kA, Unit Mount