Edwards Signaling 151-G5 Mortise Type Door Opener, Chorme Finish | Graybar Store
Edwards Signaling - Mortise Type Door Opener, Chorme Finish - 151-G5
+ / - Hover over image to Zoom
Other Views

    Mortise Type Door Opener, Chorme Finish

    Manufacturer: Edwards Signaling
    Manufacturer #: 151-G5
    SKU: 88085833
    $164.44
    Checking Pricing
         
    Voltage Rating:24 V
    Material Finish:Chrome
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 151-G5
    • Material Finish Chrome
    • Voltage Rating 24 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Door opener 24VAC, with chrome finish and .42 Amp.
    • Easy to install
    • Fits left and right hand doors
    • Rugged, heavy duty construction
    • For use in hollow metal jambs