GN Netcom 920-65-508-105 Mono Wireless Headset | Graybar Store
GN Netcom - Mono Wireless Headset - 920-65-508-105
+ / - Hover over image to Zoom
Other Views

    Mono Wireless Headset

    Manufacturer: GN Netcom
    Manufacturer #: 920-65-508-105
    SKU: 25468012
    $210.49
    Checking Pricing
         
    Style:Over-the-Head
    Headset Type:Wireless
    Additional Features:Audio Link Indicator Light; Battery Indicator; Boom Arm; LED Call Indicator; Multi-Function Button; Mute Indicator; Speaker
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GN Netcom
    • Manufacturer # 920-65-508-105
    • Style Over-the-Head
    • Additional Features Audio Link Indicator Light; Battery Indicator; Boom Arm; LED Call Indicator; Multi-Function Button; Mute Indicator; Speaker
    • Headset Type Wireless
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Jabra® PRO™ 900 Series Mono Wireless Headset, Headset Type: Wireless, Style: Over the Head