Bogen BPA60 Mono Power Amplifier, 60 Watts | Graybar Store
Bogen - Mono Power Amplifier, 60 Watts - BPA60
+ / - Hover over image to Zoom
Other Views

    Mono Power Amplifier, 60 Watts

    Manufacturer: Bogen
    Manufacturer #: BPA60
    SKU: 88037162
    $576.33
    Checking Pricing
         
    Watts:60
    Additional Features:25V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # BPA60
    • Additional Features 25V
    • Watts 60
    • Country of Origin KR - South Korea
    Product Overview:
    60 watts rated power,Frequency response -2dB from 20Hz to 20kHz