Phoenix Contact 2866022 Monitoring Relay | Graybar Store
Phoenix Contact - Monitoring Relay - 2866022
+ / - Hover over image to Zoom
Other Views

    Monitoring Relay

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866022
    SKU: 25643919
    $249.39
    Checking Pricing
         
    Additional Features:Adjustable Via Potentiometer on Front
    Voltage Rating:250 V AC
    Poles:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866022
    • Additional Features Adjustable Via Potentiometer on Front
    • Poles 2
    • Voltage Rating 250 V AC
    • SAP Material Type ZSTD
    • Country of Origin AT - Austria
    Product Overview:
    Monitoring Relay, Voltage Rating: 250 V AC, Poles: 2