Chatsworth P3-1F0E3 Monitored Vertical eConnect Power Distribution Unit | Graybar Store
Chatsworth - Monitored Vertical eConnect Power Distribution Unit - P3-1F0E3
+ / - Hover over image to Zoom
Other Views

    Monitored Vertical eConnect Power Distribution Unit

    Manufacturer: Chatsworth
    Manufacturer #: P3-1F0E3
    SKU: 25458383
    $835.95
    Checking Pricing
         
    Additional Features:Remote PDU monitoring; Low-profile design
    Color:Black
    Size:2.2 D in
    Width (Inches):2.2
    Amps:30 A
    Voltage (Volts):208
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # P3-1F0E3
    • Color Black
    • Size 2.2 D in
    • Voltage (Volts) 208
    • Additional Features Remote PDU monitoring; Low-profile design
    • Amps 30 A
    • Width (Inches) 2.2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Monitored Vertical eConnect Power Distribution Unit, Voltage (Volts): 208 V, Amps: 30 A, Black