Chatsworth 12487-719 Monitor Shelf, Keyboard/Mouse Pad Tray, Aluminum, Black, 19 in. | Graybar Store
Chatsworth - Monitor Shelf, Keyboard/Mouse Pad Tray, Aluminum, Black, 19 in. - 12487-719
+ / - Hover over image to Zoom
Other Views

    Monitor Shelf, Keyboard/Mouse Pad Tray, Aluminum, Black, 19 in.

    Manufacturer: Chatsworth
    Manufacturer #: 12487-719
    SKU: 99702382
    $480.57
    Checking Pricing
         
    Height (Inches):9.54 in.
    Color:Black
    Depth (Inches):2.6 in.
    Rack Units:6
    Use With:19 in Rack
    Mounting Type:Rack Mount
    Width (Inches):19 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12487-719
    • Color Black
    • Type Monitor Shelf
    • Rack Units 6
    • Depth (Inches) 2.6 in.
    • Height (Inches) 9.54 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Material Aluminum
    • Use With 19 in Rack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Monitor Shelf, Black, Aluminum, Rack Units: 6, Width (Inches): 19 in