Leviton MNX30-7LW Monet® Dimmer, 3000VA, White, Wide Fin | Graybar Store
Leviton - Monet® Dimmer, 3000VA, White, Wide Fin - MNX30-7LW
+ / - Hover over image to Zoom
Other Views

    Monet® Dimmer, 3000VA, White, Wide Fin

    Manufacturer: Leviton
    Manufacturer #: MNX30-7LW
    SKU: 22016421
    $290.59
    Checking Pricing
         
    Rating:3000VA
    Color:White
    Additional Features:LED Indicator Light, Internal MOV and Filter
    Load Type:Electronic Mark 10 Powerline Fluorescent
    Switch Type:1-Pole and 3-Way
    Action:Soft-ON/Fade-OFF
    Voltage Rating:277 Vac, 60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # MNX30-7LW
    • Color White
    • Additional Features LED Indicator Light, Internal MOV and Filter
    • Rating 3000VA
    • Switch Style Decora
    • Switch Type 1-Pole and 3-Way
    • Wall Box Size Single
    • Voltage Rating 277 Vac, 60 Hz
    • Action Soft-ON/Fade-OFF
    • Load Type Electronic Mark 10 Powerline Fluorescent
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    3000VA, 277V, Monet Preset Digital Electronic Mark 10 Powerline Fluorescent Slide Dimmer, LED Locator Light, Wide Fin, White