Square D (Schneider Electric) XB5AW31B5 Momentary XB5 White 24 Vac/Vdc Illuminated PushButtons | Graybar Store
Square D (Schneider Electric) - Momentary XB5 White 24 Vac/Vdc Illuminated PushButtons - XB5AW31B5
+ / - Hover over image to Zoom
Other Views

    Momentary XB5 White 24 Vac/Vdc Illuminated PushButtons

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB5AW31B5
    SKU: 99534517
    $115.92
    Checking Pricing
         
    Color:White
    Voltage Rating:24 Vac/Vdc
    Additional Features:Protected LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB5AW31B5
    • Color White
    • Additional Features Protected LED
    • Voltage Rating 24 Vac/Vdc
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    White illuminated flush momentary pushbutton 24 Vac/Vdc with protected LED for use with XB5 series.
    • Flush round head
    • Screw clamp terminal connections