Square D (Schneider Electric) Momentary XB4 Illuminated PushButtons | Graybar Store
Square D (Schneider Electric) - Momentary XB4 Illuminated PushButtons
+ / - Hover over image to Zoom
Other Views

    Momentary XB4 Illuminated PushButtons

    Manufacturer: Square D (Schneider Electric)
         

    Momentary illuminated pushbuttons for use with XB4 series operators.

    • Manufacturer Square D (Schneider Electric)
    • Base Type Integral LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Color
    Voltage Rating
    Additional Features
    Knob Style
    Material
    Shape of Head
    Size
    Contact Operation
    Price
    XB4BW35B5
    99509355
    Yellow
    24 Vac/Vdc
    Protected LED
    $
    130
    .61
    /
    EA
    99509355
    Color
    Yellow
    Voltage Rating
    24 Vac/Vdc
    Additional Features
    Protected LED
    Knob Style
    Material
    Shape of Head
    Size
    Contact Operation
    $
    130
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB4BW34G5
    99509359
    Red
    110-120 Vac
    Protected LED
    $
    130
    .61
    /
    EA
    99509359
    Color
    Red
    Voltage Rating
    110-120 Vac
    Additional Features
    Protected LED
    Knob Style
    Material
    Shape of Head
    Size
    Contact Operation
    $
    130
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB4BW33B5
    99509353
    Green
    24 Vac/Vdc
    Protected LED
    $
    130
    .61
    /
    EA
    99509353
    Color
    Green
    Voltage Rating
    24 Vac/Vdc
    Additional Features
    Protected LED
    Knob Style
    Material
    Shape of Head
    Size
    Contact Operation
    $
    130
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB4BW36B5
    99509356
    Blue
    24 V AC
    Protected LED
    Pushbutton
    Zamak (Collar)
    Round
    30 W x 101 D x 47 H mm
    1 NC; 1 NO; Slow-Break; Standard
    $
    130
    .61
    /
    EA
    99509356
    Color
    Blue
    Voltage Rating
    24 V AC
    Additional Features
    Protected LED
    Knob Style
    Pushbutton
    Material
    Zamak (Collar)
    Shape of Head
    Round
    Size
    30 W x 101 D x 47 H mm
    Contact Operation
    1 NC; 1 NO; Slow-Break; Standard
    $
    130
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB4BW33G5
    99509358
    Green
    120 V AC
    Protected LED; Screw Clamp Terminal
    Pushbutton
    Zamak (Collar)
    Round
    30 W x 57 D x 47 H mm
    1 NC; 1 NO; Slow-Break; Standard
    $
    130
    .61
    /
    EA
    99509358
    Color
    Green
    Voltage Rating
    120 V AC
    Additional Features
    Protected LED; Screw Clamp Terminal
    Knob Style
    Pushbutton
    Material
    Zamak (Collar)
    Shape of Head
    Round
    Size
    30 W x 57 D x 47 H mm
    Contact Operation
    1 NC; 1 NO; Slow-Break; Standard
    $
    130
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB4BW34B5
    99509354
    Red
    24 V AC
    Protected LED
    Pushbutton
    Zamak (Collar)
    Round
    30 W x 57 D x 47 H mm
    1 NC; 1 NO; Slow-Break; Standard
    $
    130
    .61
    /
    EA
    99509354
    Color
    Red
    Voltage Rating
    24 V AC
    Additional Features
    Protected LED
    Knob Style
    Pushbutton
    Material
    Zamak (Collar)
    Shape of Head
    Round
    Size
    30 W x 57 D x 47 H mm
    Contact Operation
    1 NC; 1 NO; Slow-Break; Standard
    $
    130
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509355 SKU, 99509355 ANALYTICS...
    Additional Features
    Protected LED
    Knob Style
    Material
    Shape of Head
    Size
    Contact Operation
    Price
    $
    130
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509359 SKU, 99509359 ANALYTICS...
    Additional Features
    Protected LED
    Knob Style
    Material
    Shape of Head
    Size
    Contact Operation
    Price
    $
    130
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509353 SKU, 99509353 ANALYTICS...
    Additional Features
    Protected LED
    Knob Style
    Material
    Shape of Head
    Size
    Contact Operation
    Price
    $
    130
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509356 SKU, 99509356 ANALYTICS...
    Additional Features
    Protected LED
    Knob Style
    Pushbutton
    Material
    Zamak (Collar)
    Shape of Head
    Round
    Size
    30 W x 101 D x 47 H mm
    Contact Operation
    1 NC; 1 NO; Slow-Break; Standard
    Price
    $
    130
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509358 SKU, 99509358 ANALYTICS...
    Additional Features
    Protected LED; Screw Clamp Terminal
    Knob Style
    Pushbutton
    Material
    Zamak (Collar)
    Shape of Head
    Round
    Size
    30 W x 57 D x 47 H mm
    Contact Operation
    1 NC; 1 NO; Slow-Break; Standard
    Price
    $
    130
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509354 SKU, 99509354 ANALYTICS...
    Additional Features
    Protected LED
    Knob Style
    Pushbutton
    Material
    Zamak (Collar)
    Shape of Head
    Round
    Size
    30 W x 57 D x 47 H mm
    Contact Operation
    1 NC; 1 NO; Slow-Break; Standard
    Price
    $
    130
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available